Select Country and Language Europe, Middle East & Africa / English
Change Country
CPPA48HDEWBL | PANDUIT

PANDUIT | CPPA48HDEWBL | 48-Port High Density Angle d Patch Panel With Pre-printed Port Numbering And Space for optional Adhesive Labeling

  • Manufacturer # CPPA48HDEWBL
  • Anixter #344743
No. of Ports: 48
Number of Ports: 48
Rack Units: 1
Description

48-port high density angled patch panel with enhanced labeling features and compatibility with Panduit hand-held printers. (Only accepts Mini-Com Modules for UTP applications).

Features
  • Accept Mini-Com(TM) Modules for UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes
  • Conserve valuable rack space, but may be limited to specific modules (UTP)
  • Pre-printed numbers above each port for easy identification
  • Mount to standard EIA 19" racks or 23" racks with optional extender brackets
  • Angled patch panels facilitate proper bend radius control and minimize the need for horizontal cable managers
  • Enhanced label version of 48 port high density patch panels only accept UTP modules
Specifications
  • High Density Patch Panel
  • Number Of Ports: 48
  • Number Of Rack Spaces: 1
  • Patch Panel Style: Angled
  • Identification: Optional Adhesive
  • Material: Stainless Steel
  • Color: Black
  • Mounting Method: 20 Inch Flush
  • Type: Unshielded
  • Dimension: 1.72 Inch Height x 19 Inch Width x 3.86 Inch Depth (43.7 mm x 482.6 mm x 98 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items