Select Country and Language Europe, Middle East & Africa / English
Change Country
CPPA48HDVNSWBL | PANDUIT

PANDUIT | CPPA48HDVNSWBL | 1 RU High Density Angled Patch Panel, 48-Port, Vertical Numbering Sequence from Top to Bottom Across Panel, Black

  • Manufacturer # CPPA48HDVNSWBL
  • Anixter #383031
No. of Ports: 48
Number of Ports: 48
Rack Units: 1
Description

48-port high density angled patch panel with vertical numbering sequence from top to bottom across panel.

Features
  • Accept Mini-Com(TM) Modules for UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes
  • Conserve valuable rack space, but may be limited to specific modules (UTP)
  • Pre-printed numbers above each port for easy identification
  • Mount to standard EIA 19" racks or 23" racks with optional extender brackets
  • Angled patch panels facilitate proper bend radius control and minimize the need for horizontal cable managers
  • Enhanced label version of 48 port high density patch panels only accept UTP modules
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items