CPPKLT5E24WBLY | PANDUIT

PANDUIT | CPPKLT5E24WBLY | 1 RU Patch Panel, 24-Port Unloaded Category 5e Modules, Includes Labels, RoHS, Black

  • Manufacturer # CPPKLT5E24WBLY
  • Anixter #256676
Category: CATEGORY 5E
Family: C5ET
Number of Ports: 24
Sub Family: P5E PATCH PANEL
Description

24 Port Patch Panel with labels supplied with 6 CFFP type snap-in faceplates and 24 Mini-Com TX5e Jack Modules (CJ5E88TBL).

Features
  • Features Mini-Com(TM) Modules with Giga-TX(TM) Technology provided in a modular patch panel kit with label/label cover or without. Label version allows for easy port identification.
  • Meets TIA/EIA-568B Standard
  • Available in 24 or 48 port configuration with color coded termination cap for T568A and T568B wiring schemes
  • Replacement label/label covers available
  • Mount to standard TIA/EIA 19" rack or 23" racks with optional extender bracket
  • Supplied with black Mini-Com(TM) Jack Modules which accept icons for additional port identification
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items