Select Country and Language Europe, Middle East & Africa / English
Change Country
CPPKTP48WBLY | PANDUIT

PANDUIT | CPPKTP48WBLY | 48 PORT, RJ45 PATCH PANEL WITH 110 TERMINATIONS, T568A/B WIRING CAT 6 GIGACHANNEL TX-6 T3 KIT COLOR BLACK 2 RACK MOUNT SPACE

  • Manufacturer # CPPKTP48WBLY
  • Anixter #264798
Category: CATEGORY 6
Color: BLACK
Family: GIGA-PUNCH
Market Name: INTEGRITY
Number of Ports: 48
Ports: 48-port
RMS: 2
Rack Units: 2
Sub Family: GIGATX-6 T3 PANEL
Termination: 110-MOD
Vendor No.: CPPKT348WBL
Wiring: A/B UNIVERSAL
Description

24 Port Patch Panel supplied with 6 CFFP type snap-in faceplates and 24 Mini-Com TX-6 T3 Modules (CJ688T3BL). Meets TIA/EIA-568B.2-1 Category 6 Standard, Mount to standard TIA/EIA 19" or 23" racks, Black

Features
  • Features Mini-Com(TM) Modules with Giga-TX(TM) Technology provided in a modular patch panel kit with label/label cover or without. Label version allows for easy port identification.
  • Meets TIA/EIA-568B Standard
  • Available in 24 or 48 port configuration with color coded termination cap for T568A and T568B wiring schemes
  • Replacement label/label covers available
  • Mount to standard TIA/EIA 19" rack or 23" racks with optional extender bracket
  • Supplied with black Mini-Com(TM) Jack Modules which accept icons for additional port identification
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items