CPPL24M6BLY | PANDUIT

PANDUIT | CPPL24M6BLY | 24-Port Patch Panel Supplied With Four Factory Installed CFPLM6BL Snap-In Faceplates

  • Manufacturer # CPPL24M6BLY
  • Anixter #247794
Number of Ports: 24
Rack Units: 1
Features
  • Arrange modules in groups of six (M6)
  • Allow front access to installed modules
  • Accept Mini-Com(TM) Modules for UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes
  • Include pre-printed numbered labels with writable surface on back when pre-numbered labels are not applicable
  • Mount to standard EIA 19" racks or 23" racks with optional extender brackets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items