Select Country and Language Europe, Middle East & Africa / English
Change Country

PANDUIT | CPPL48WBLY | 48-Port Patch Panel With Labels, Supplied With Twelve Factory Installed CFFPL4 Type Front Removable Snap-In Faceplates

  • Manufacturer # CPPL48WBLY
  • Anixter #224235
Color: BLACK
Number of Ports: 48
Ports: 48-port
RMS: 2
Rack Units: 2
Vendor No.: CPPL48WBL
  • Release snap feature on faceplate allows front access to installed modules
  • Accept Mini-Com(TM) Modules for UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes
  • Label versions available for easy port identification; replacement label/label covers available
  • Mount to standard EIA 19" racks or 23" racks with optional extender brackets
  • Angled patch panels facilitate proper bend radius control and minimize the need for horizontal cable managers
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items