CPPLA72WBLY | PANDUIT

PANDUIT | CPPLA72WBLY | 72 Port Angle d Patch Panel With Labels, Supplied With 6 Factory Installed Twelve Port Front Removable Snap-In Faceplates Pre-printed Numbered Labels include a writable surface on Back when pre-Numbered Labels are not appliCable.

  • Manufacturer # CPPLA72WBLY
  • Anixter #273851
Color: BLACK
Number of Ports: 72
Ports: 24-port
RMS: 1
Rack Units: 2
Features
  • Angled design allows cable to flow to each side of the rack and eliminates the need for horizontal cable managers by enabling patch cords to be routed directly into vertical cable managers
  • Allow labeling scheme and port identification to be visible at all times
  • Allow front access to installed modules for easy moves, adds and changes
  • Accept Mini-Com(TM) Modules for UTP (including Category 5e and Category 6), Fiber Optic and Coax, which snap in and out for easy moves, adds and changes
  • Mount to standard TIA/EIA 19" rack or 23" racks with optional extender bracket
  • Compatible with PatchRunner(TM) Network Cable Management System
Specifications
  • Angled Modular Patch Panel
  • Number Of Ports: 72
  • Number Of Rack Spaces: 2
  • Patch Panel Style: Angled
  • Identification: Label Pocket
  • Material: Stainless Steel
  • Color: Black
  • Mounting Method: 22 Inch
  • Type: Unshielded
  • Dimension: 3.47 Inch Height x 19 Inch Width x 3.92 Inch Depth (88.1 mm x 482.6 mm x 99.5 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items