Select Country and Language Europe, Middle East & Africa / English
Change Country
CPS-7-4282A | CANOVATE

CANOVATE | CPS-7-4282A | Inorax-AL 42U 800mmx1200mm 19" Server Rack, Light Grey

  • Manufacturer # CPS-7-4282A
  • Anixter #607245
Color: GREY
Model: SERVER
Mounting Width: 19"
Multi-compartment: NO
Overall Depth: 1200MM
Overall Width: 800MM
Rack Units: 42U
Type: FREE-STANDING
Description

Aluminum Frame Rack, 42U,67% perforated curved front, 67% perforated curved door,Two (2) side panels, 2 pairs of mounting rails, top and bottom panel, Black RAL 9005, (800mm) Wx (1200mm) Dx (2033mm) H (max overall), static weight carrying capacity is u p

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items