Select Country and Language Europe, Middle East & Africa / English
Change Country
CPSMC0100-200 | TRANSITION NETWORKS

TRANSITION NETWORKS | CPSMC0100-200 | 1-slot Point System(tm) Chassis with external power supply(Not for use with C4TEF, CAPTF, CBFTF-120, CBFTF-140, CEMTF, CGFEB, or CMEFG slide-in-modules.) [Class B-compliant only when using Class B-compliant media converters.]

  • Manufacturer # CPSMC0100-200
  • Anixter #231557
Port 1 Device Technology: 1000BASE-SX
Port 2 Device Technology: 1000BASE-LX
Description

Gigabit Ethernet / Fiber Channel Optical Mode Conversion Point System(tm) Slide-In-Module Media Converters [Class B] 1000BASE-SX 850nm multimode (SC) [62.5/125um: 220 m/722 ft. 50/125um: 550 m/1804 ft.] to 1000BASE-LX 1310nm Extended multimode (62.5/1 25um fiber only) (SC) [2 km/1.2 miles]

Features
  • Converts single-mode to multimode and 1000BASE-SX on a Gigabit Ethernet switch to 1000BASE-LX on a port by port basis
  • Card manageability
  • Multimode signal detect
  • Hardware/software mode
  • Fiber port enable/disable multimode
  • Fiber port enable/disable single-mode
Specifications
  • Port One: 1000BASE-SX 850nm multimode (SC) [62.5/125 m: 220 m/722 ft.
  • 50/125 m: 550 m/1804 ft.]
  • Single-Mode.Warranty: Lifetime
  • Single-Mode.Shipping Weight: 1 lb. (0.45 kg)
  • Single-Mode.Status Leds: PWR Steady LED indicates connection to external power LKS (Single-mode fiber link) Steady LED indicates single-mode fiber link LKM (Multimode fiber link) Steady LED indicates multimode fiber link
  • Single-Mode.Power Consumption: 3.5 watts
  • Port Two: 1000BASE-LX 1310nm extended multimode (62.5/125 m fiber only) (SC) [up to 2 km]
  • Single-Mode.Dimensions: Width: 0.86" (22 mm) Depth: 5.0" (127 mm) Height: 3.4" (86 mm)
  • Single-Mode.Environment: See chassis specifications
  • Connectors: 2 duplex or simplex fiber optic
  • Single-Mode.Compliance: UL Listed, C-UL Listed (Canada)
  • CISPR/EN55022 Class A&B + EN55024
  • FCC Class A&B
  • CE Mark
  • Single-Mode.3-Position Jumper: HARDWARE Converter mode is determined by jumper settings. SOFTWARE Converter mode is determined by most- recently- saved on- board microprocessor settings.
Tech. Info & Standards

Tech Info and Standards: IEEE Std 802.3 2000

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items