Select Country and Language Europe, Middle East & Africa / English
Change Country
CPSMC0100-210 | TRANSITION NETWORKS

TRANSITION NETWORKS | CPSMC0100-210 | 1-slot Point System(tm) Chassis with internal power supply (Not for use with C4TEF, CAPTF, CBFTF-120, CBFTF-140, CEMTF, CGFEB or CMEFG slide-in-modules.) [Class B-compliant only when using Class B-compliant media converters.]

  • Manufacturer # CPSMC0100-210
  • Anixter #319764
Device: MEDIA CONVERTERS
Description

Gigabit Ethernet Retiming Point System(tm) Slide-In-Module Media Converters 1000BASE-SX 850nm multimode (SC) [62.5/125m: 220 m/722 ft. 50/125m: 550 m/1804 ft.] to 1000BASE-LX 1310nm Extended multimode (62.5/125m fiber only) (SC) [2 km/1.2 miles]

Features
  • For use with single wide point system converter modules
Specifications
  • Power: Internal AC/DC Included: 12 Volt DC, 1.25 Amp, Unregulated
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items