Select Country and Language Europe, Middle East & Africa / English
Change Country
CPSMC0100-210-UK | TRANSITION NETWORKS

TRANSITION NETWORKS | CPSMC0100-210-UK | Point System 1-Slot Chassis With Internal Power Supply, 12 Volt DC, 1.25 Amp, Unregulated, Class B, UK

  • Manufacturer # CPSMC0100-210-UK
  • Anixter #588090
Port 1 Device Technology: ACCESSORIES
Port 2 Device Technology: ACCESSORIES
Features
  • Redeploy a point system cord as a stand-alone
  • For use with single wide point system converter modules
Applications

For Use With C4TEF, CAPTF, CBFTF-120, CBFTF-140, CEMTF, CGFEB or CMEFG Slide-In-Modules

Specifications
  • Item: 1-Slot Chassis With Internal Power Supply
  • Power: Internal AC/DC Included: 12 Volt DC, 1.25 Amp, Unregulated
  • Class: B
  • Environmental Conditions: 0 to 50 deg C Operating; 5 - 95% Humidity Non-Condensing; 0 - 10000 ft Altitude
  • Dimension: 6.100 Inch Width x 5.880 Inch Depth x 1.060 Inch Height
Tech. Info & Standards

EN55024, CISPR22/EN55022 Class A And B, FCC Class A And B [Class B-Compliant Only When Using Class B-Compliant Media Converters], CE Mark

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items