Select Country and Language Europe, Middle East & Africa / English
Change Country
CPSMC0100-226-UK | TRANSITION NETWORKS

TRANSITION NETWORKS | CPSMC0100-226-UK | Point System 1-Slot Chassis, First External PS: 12 Volt DC and 1.25 Amp and 100 - 240 Volt AC and 50/60 Hz Regulated UL Listed, Second External PS: 12 Volt DC and 2.5 Amp and 100 - 240 Volt AC and 50/60 Hz and Regulated UL Listed, Class B, UK

  • Manufacturer # CPSMC0100-226-UK
  • Anixter #588091
Port 1 Device Technology: ACCESSORIES
Port 2 Device Technology: ACCESSORIES
Features
  • Redeploy a point system cord as a stand-alone
  • For use with single wide point system converter modules
Applications

For Use With C4TEF, CAPTF, CBFTF-120, CBFTF-140, CEMTF, CGFEB or CMEFG Slide-In-Modules

Specifications
  • Item: 1-Slot Chassis With Redundant Two External Power Supplies
  • Power: First External AC/DC Included: 12 Volt DC, 1.25 Amp, 100 - 240 Volt AC, 50/60 Hz, Regulated, UL Listed; Second External AC/DC Included: 12 Volt DC, 2.5 Amp, 100 - 240 Volt AC, 50/60 Hz, Regulated, UL Listed
  • Class: B
  • Environmental Conditions: 0 to 50 deg C Operating; 5 - 95% Humidity Non-Condensing; 0 - 10000 ft Altitude
  • Dimension: 4.400 Inch Width x 5.670 Inch Depth x 1.060 Inch Height
Tech. Info & Standards

UL Listed

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items