Select Country and Language Europe, Middle East & Africa / English
Change Country
CPSMC0200-221-EU | TRANSITION NETWORKS

TRANSITION NETWORKS | CPSMC0200-221-EU | Point System 2-Slot Chassis First External PS: 12 Volt DC and 1.25 Amp and 100 - 240 Volt AC and 50/60 Hz Regulated UL Listed, Second External PS: 12 Volt DC and 2.5 Amp and 100 - 240 Volt AC and 50/60 Hz and Regulated UL Listed, Class B, EU

  • Manufacturer # CPSMC0200-221-EU
  • Anixter #587572
Port 1 Device Technology: ACCESSORIES
Port 2 Device Technology: ACCESSORIES
Description

The Dual-Slot Point System(TM) chassis may be equipped with the last gasp power option. This feature enables the device to store a small amount of power to enable it to send out an SNMP trap to alert the management console in the event of a power failure

Features
  • When to use the Dual-Slot Point System(TM) Chassis- Connect remote site and manage the conversion process, small desktop conversion where limited number of connections are required
  • Last gasp- This feature enables the device to store a small amount of power to enable it to send out an SNMP trap to alert the management console in the event of a power failure
  • Uses external wall mount 12 Volt 1.5 Amp power supply
  • Any Point System(TM) card currently available will fit this chassis
  • Remote switch with in-band conversion management
  • Remote desktop without conversion management
Specifications
  • Item: 2-Slot Chassis With Two External Power Supplies With Last Gasp option
  • Power: First External AC/DC Included: 12 Volt DC, 1.25 Amp, 100 - 240 Volt AC, 50/60 Hz, Regulated, UL Listed; Second External AC/DC Included: 12 Volt DC, 2.5 Amp, 100 - 240 Volt AC, 50/60 Hz, Regulated, UL Listed
  • Class: B
  • Environmental Conditions: 0 to 50 deg C; 5 - 95% Humidity Non-Condensing; 0 - 10000 ft Altitude
  • Dimension: 5.500 Inch Width x 5.700 Inch Depth x 2.200 Inch Height
Tech. Info & Standards

UL Listed, EN55024, CISPR22/EN55022 Class A & B, FCC & CISPR Class A & B [Class B-Compliant Only When Using Class B- Compliant Media Converters], CE Mark

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items