Select Country and Language Europe, Middle East & Africa / English
Change Country
CPSMM-200 | TRANSITION NETWORKS

TRANSITION NETWORKS | CPSMM-200 | Dual Slot Master Management Module [Class B] Used in base chassis when stacking multiple Point System(tm) Chassis. Can be used with the 19, 18, 13 or 8-slot Point System(tm) Chassis.

  • Manufacturer # CPSMM-200
  • Anixter #227233
Device: MEDIA CONVERTERS
Description

The CPSMM-200 should be used when the user intends to manage multiple stacked chassis (up to 8 chassis per stack) via a single IP or if the application requires an FCC/CISPR Class B rating. This device occupies two slots in a Point System chassis and w ill also fully support all management features. The CPSMM-200 has a DB-9 serial interface as well as a 10BASE-T interface similar to the CPSMM-120. However, it also includes two (2) additional RJ45 ports ("in" and "out") to accommodate stacking of mult iple Point System Chassis. The CPSMM-200 also differs from the CPSMM-120 in that it is FCC/CISPR Class B rated (can be used in residential applications.)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items