Select Country and Language Europe, Middle East & Africa / English
Change Country
CPSMP-205-UK | TRANSITION NETWORKS

TRANSITION NETWORKS | CPSMP-205-UK | Redundant AC Power Supply, 120/240 Volt AC, 160 Watt, UK

  • Manufacturer # CPSMP-205-UK
  • Anixter #588097
Design Features: REDUNTDANT POWER SUPPLY
Description

Transition Networks CPSMP power supplies can deliver power or provide optional, redundant DC power to PointSystem chassis

Applications

For 18 and 19-slot Point System Chassis

Specifications
  • Item: Redundant AC Power Supply
  • Input Voltage: 120/240 Volt AC
  • Power Rating: 160 Watt
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items