Select Country and Language Europe, Middle East & Africa / English
Change Country
CPZ-7-YY610-0403 | CANOVATE

CANOVATE | CPZ-7-YY610-0403 | Bottom Sheet, Aluminum Frame, 1.2 mm Steel, 600mm W X 1070 mm Dx 5mm H, Light Grey

  • Manufacturer # CPZ-7-YY610-0403
  • Anixter #607475
Color: GREY
Panel Location: BOTTOM
Panel Type: SOLID
Type: PANELS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items