Select Country and Language Europe, Middle East & Africa / English
Change Country
CRS4-125-X | PANDUIT

PANDUIT | CRS4-125-X | Stackable Cable Rack Spacer 4 Position, Pack of 10

  • Manufacturer # CRS4-125-X
  • Anixter #272154
Cable Management Type: ACCESSORIES
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
Features
  • Separates and supports cable and prevents pinch points between the bottom row of cable and the rung as a result of the weight of multiple cable layers applied on top of each other
  • Maximize rack space by stacking products for maximum cable capacity
  • Provides an alternative to lacing cord by allowing user to secure cable to spacer to prevent movement of cable
  • Provides attractive installations
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items