Select Country and Language Europe, Middle East & Africa / English
Change Country
CRTB | PANDUIT

PANDUIT | CRTB | Trapeze Bracket, CabRunner Overhead Cable Routing System

  • Manufacturer # CRTB
  • Anixter #363736
Components: SUPPORT SYSTEMS
Finish: BLACK
Material: STEEL
Type: CABLE ROUTING / WIRING DUCT
Description

CabRunner(TM) Overhead Cable Routing System trapeze bracket. Used to provide a mounting structure for integrating FiberRunner Cable Routing System to the base unit.

Features
  • Net-Access(TM) Switch Cabinet Accessories
Specifications
  • Trapeze Bracket
  • Material: Steel
  • Color: Black
  • Includes: (2) Upright Bracket Assemblies, (1) Trapeze Bar Assembly, (2) 1/4-20 x 5/8 Hex Head Cap Screws, (2) 1/4 Helical Spring Lock Washers, (2) 1/4 SAE Flat Washers
  • Dimension: 37.19 Inch Height x 7.5 Inch Width x 11.20 Inch Depth (944.6 mm x 190.52 mm x 284.4 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items