CS-304 - TOA ELECTRONICS INC - Paging Horn | Anixter
CS-304 | TOA ELECTRONICS INC

TOA ELECTRONICS INC | CS-304 | Paging Horn Speaker, Wide Range, 30 Watt, 120 to 15000 Hertz, 98 dB, 366 MM Width x 272 MM Depth x 230 MM Height, ABS Resin Off White Cover, For Indoor/Outdoor

  • Manufacturer # CS-304
  • Anixter #305553
Type: SPEAKER
Description

TOA's CS-64, CS-154, and CS-304 speakers are for outdoor-use, they use wide-range horns that can provide background music or paging announcements which have high quality sound. They are designed to produce high output with an increase of the speaker ac oustic conversion efficiency, by the use of a horn in combination with a cone speaker. The CS-64 employs an exponential horn, while the CS-154 and CS-304 use constant directivity horns (90 horizontal) to control sound directivity, realizing uniform and clear sound dispersion over a wide area. These wide-range speakers are also designed to stand up to the rigorous weather conditions when installed outdoors. The speakers' ABS resin enclosure is light in weight, structurally strong and resistant to imp acts. Since the enclosures are also treated with weatherproof polyurethane resin paint, they are extremely resistant to the effects of ultraviolet light, ensuring many years of reliable operation. The speakers also comply with IP-64 Standard requiremen ts for dust proof and waterproof capabilities. In addition, the internal speaker parts feature a special weatherproof treatment to enhance the waterproof properties of the entire speaker. Stainless-steel brackets and screws further protect the unit fro m rust and corrosion.

Features
  • Wide Range Paging Speakers for Voice Paging, Background Music and Tone Signaling Distribution
  • Weather Resistant to Withstand Demanding Environmental Conditions
  • Constant Directivity Coverage
  • High Sensitivity
  • Lightweight, Sealed Enclosure Prevents Moisre
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items