Select Country and Language Europe, Middle East & Africa / English
Change Country
CS1072H | CAMTRACE

CAMTRACE | CS1072H | CAMTRACE LIGHT 2TB - RACK 1U - UP TO 12 IP CAMERAS ADD CAMERA LICENSES

  • Manufacturer # CS1072H
  • Anixter #531905
Audio: NO
Capacity: 12 CHANNEL
Mount Type: RACK
Storage Capacity: 2 TERABYTES
Type: NVR
Description

Rack 1U L435xD290 X H45 mm, IPMI support. Xeon E3-1230V2 3,3 Ghz, 2GB ECC RAM, 2 TB Red edition. HD video. 2x gigabit LAN Maximum. ADD CAMERA LICENSES. number of recommended cameras: 10 to 12 depending on size and codecs used. ADD CAMERA LICENSES

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items