CS1082H | CAMTRACE

CAMTRACE | CS1082H | CAMTRACE LIGHT TOWER - 2TB UP TO 12 IP CAMERAS ADD CAMERA LICENSES

  • Manufacturer # CS1082H
  • Anixter #531910
Audio: YES
Capacity: 12 CHANNEL
Mount Type: DESKTOP
Storage Capacity: 2 TERABYTES
Type: NVR
Description

Hard CamTrace Light 2 To - Tower - silent. Proc. Intel Xeon E3-1230V2 - 3,3 Ghz - DD 2 TB black, 2X gigabit LAN. Ram 2 GB ECC, keyboard, mouse, boot on USB. Size : L206 x P463 x H425 mm - Power 500 W - IPMI - Maximum number of recommended cameras: 8 to 12 depending on size and codecs used. ADD CAMERA LICENSES

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items