CS2062N - CAMTRACE - CAMTRACE NVS 8 CHANNELS | Anixter
CS2062N | CAMTRACE

CAMTRACE | CS2062N | CAMTRACE NVS 8 CHANNELS 2TB HDD - 1U RACK - INITIAL LICENSES INCLUDED

  • Manufacturer # CS2062N
  • Anixter #531924
Audio: NO
Capacity: 8 CHANNEL
Mount Type: RACK
Storage Capacity: 2 TERABYTES
Type: NVR
Description

NVS Solution - 8 fixed licenses - Rack 1U, dim L 435 x D 290 x H 45 mm, IPMI support core i3-2125 processor, 2GB ECC RAM, 2 TB HD Video. 2x gigabit LAN.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items