Select Country and Language Europe, Middle East & Africa / English
Change Country
CS2NUWH | PANDUIT

PANDUIT | CS2NUWH | NETACCESS SWITCH CABINET WHITEDUAL HINGE PERF FRONT DOOR 45UNU CAGE NUT EQ RAIL

  • Manufacturer # CS2NUWH
  • Anixter #418752
Color: WHITE
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 41.1"
Overall Height: 84"
Overall Width: 31.5"
Rack Units: 45U
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items