CS2P5EAW - PANDUIT - Discontinued By | Anixter
CS2P5EAW | PANDUIT

PANDUIT | CS2P5EAW | Discontinued By Manufacturer, No Suggested Replacement Provided

  • Manufacturer # CS2P5EAW
  • Anixter #545052
Category: CATEGORY 5E
Color: WHITE
Gang: 1
Loaded: YES
Mounting: FLUSH MOUNT
Number of Ports: 2
Termination: 110
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items