CS2PAWY - PANDUIT - Faceplate Kit, 80mm x | Anixter
CS2PAWY | PANDUIT

PANDUIT | CS2PAWY | Faceplate Kit, 80mm x 80mm Bezel With 55mm x 55mm 3-Port Sloped Faceplate Insert, Two Shielded Category 5e Jacks, One Blank Module Insert, Label And Cover, Arctic White

  • Manufacturer # CS2PAWY
  • Anixter #519565
Category: CATEGORY 5E
Color: IVORY
Gang: 1
Loaded: YES
Mounting: FLUSH MOUNT
Number of Ports: 2
Termination: IDC
Wiring: A/B UNIVERSAL
Description

Complete kit faceplate 80 x 80 with 2 ports loaded with cat 5e FTP minicom modules, universal 568A/B wiring, 110 termination

Features
  • 80 x 80mm faceplate frame with 55 x 55mm sloped faceplate and modules
  • Supplied with mounting screws, metal mounting plate, label/label holder
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items