CS3PAW22 - PANDUIT - 3 PORT FACEPL.KIT STP | Anixter
CS3PAW22 | PANDUIT

PANDUIT | CS3PAW22 | 3 PORT FACEPL.KIT STP LOADED 80X80 MINICOM CAT 5E 8W8P 11022/23 AWG ARCTIC WHI

  • Manufacturer # CS3PAW22
  • Anixter #519698
Category: CATEGORY 5E
Color: IVORY
Gang: 1
Loaded: YES
Mounting: FLUSH MOUNT
Number of Ports: 3
Termination: IDC
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items