CS5010H - CAMTRACE - CAMTRACE SERVER - 8 | Anixter
CS5010H | CAMTRACE

CAMTRACE | CS5010H | CAMTRACE SERVER - 8 DRAWERS 2U - W/ RAID - HDD NOT INCL. ADD LICENSES AND HDD

  • Manufacturer # CS5010H
  • Anixter #531915
Audio: NO
Mount Type: RACK
Type: NVR
Description

CamTrace server configurations, IPMI, gigabit LAN, Xeon E3- 1230V2, 4GB ECC RAM. The system is supplied and installed on a 2"1/2 HDD for system. Data HDD are not included - 8-channel RAID controller 0,1,5,6. Dim L 440 x D 650 x H 89. Includes mounting bracket.Capacity expension: 8 disks maximum (24TB with 2 RAID5) 8 hot swap tray, Single PS 560W, hot swap fan. ADD CAMERA LICENSES AND HDD

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items