CS5023H - CAMTRACE - CAMTRACE SERVER - 24 | Anixter
CS5023H | CAMTRACE

CAMTRACE | CS5023H | CAMTRACE SERVER - 24 DRAWERS 4U - W/ RAID - DBL POWER SUPPLADD LICENSES AND HDD

  • Manufacturer # CS5023H
  • Anixter #531919
Audio: NO
Mount Type: RACK
Type: NVR
Description

Xeon E3-1230V2 3,3 Ghz - 4U rack, 24 hot swap tray, redundant PS 900W, 5 hot swap fan 24-channel RAID controller 0,1,5,6. Dim L 440 x D 640 x H 180. Includes mounting bracket. Battery backup for RAID, Capacity expension: 24 disks maximum (72TB with 6 RAID5). ADD CAMERA LICENSES AND HDD

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items