CS5025H - CAMTRACE - CAMTRACE SERVER - 8 | Anixter
CS5025H | CAMTRACE

CAMTRACE | CS5025H | CAMTRACE SERVER - 8 DRAWERS 4U - W/ RAID - VERY QUIET ADD LICENSES AND HDD

  • Manufacturer # CS5025H
  • Anixter #531920
Audio: NO
Mount Type: RACK
Type: NVR
Description

Hard CamTrace server 4U rack- 8 hot swap tray - Very quiet (28db) Xeon 3450- silent Tower (28 db) 8 hot swap tray, alim 865W, 3 x Fan 8 channel RAID controller 0,1,5,6 with Batterie backup Dim L452 x P648 x H180.including mounting bracket Capacity expe nsion: 8 disks maximum (24TB with 2 RAID5) - ADD CAMERA LICENSES AND HDD

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items