CS5028N - CAMTRACE - CAMTRACE NVS 16 | Anixter
CS5028N | CAMTRACE

CAMTRACE | CS5028N | CAMTRACE NVS 16 CHANNELS 8TB HDD - 1U RACK - INITIAL LICENSES INCLUDED

  • Manufacturer # CS5028N
  • Anixter #531928
Audio: NO
Capacity: 16 CHANNEL
Mount Type: RACK
Storage Capacity: 8 TERABYTES
Type: NVR
Description

NVS Solution - 16 fixed licenses - Rack 1U - DD 8 TB - CamTrace server configurations, IPMI, gigabit LAN, Xeon E3- 1230V2, 4GB ECC RAM. The system is supplied and installed on a 2"1/2 HDD for system. Raid controller and hot plugg tray are included. 1U rack dim: L 426 x D 574 x H 45 mm. Single PS 260W

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items