CS5050H - CAMTRACE - CAMTRACE MINI BOX - | Anixter
CS5050H | CAMTRACE

CAMTRACE | CS5050H | CAMTRACE MINI BOX - RACK 1U - 1TB - FOR UP TO 4 IP CAM ADD CAM LICENSES

  • Manufacturer # CS5050H
  • Anixter #531902
Audio: NO
Capacity: 4 CHANNEL
Mount Type: RACK
Storage Capacity: 1 TERABYTE
Type: NVR
Description

MiniRack 1U, dim L 435 x D 249 x H 45 mm, IPMI support. Atom D525 processor, 2GB RAM, 1 TB Red edition - HD Video. 2x gigabit LAN. Maximum number of recommended cameras: 1 to 4 depending on size and codecs used. ADD CAMERA LICENSES

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items