CS5060H - CAMTRACE - CAMTRACE BOX | Anixter
CS5060H | CAMTRACE

CAMTRACE | CS5060H | CAMTRACE BOX 1U RACK MODEL, 1TB HDD

  • Manufacturer # CS5060H
  • Anixter #497445
Audio: NO
Mount Type: RACK
Storage Capacity: 1 TERABYTE
Type: NVR
Description

MiniRack 1U, dim L 435 x D 290 x H 45 mm, IPMI support core I3-2125 processor, 2GB ECC RAM, 1 TB Red edition - HD Video. 2x gigabit LAN. Maximum number of recommended cameras: 3 to 6 depending on size and codecs used. ADD CAMERA LICENSES.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items