Select Country and Language Europe, Middle East & Africa / English
Change Country
CSA-7-2002 | CANOVATE

CANOVATE | CSA-7-2002 | Roof Fan Tray with 4 fans for Inorax Floor Standing Steel cabinet, Low Noise, 47mm (H) x 375 mm (D) x 363 mm (W), Light Grey

  • Manufacturer # CSA-7-2002
  • Anixter #607293
Airflow/Thermal Mgt Type: FANS/FAN TRAYS
Color: GREY
Type: AIRFLOW/THERMAL MANAGEMENT
Description

Operating Voltage AC 220-240 Volts 50/60 Hz, Conforms To IEC 297-1, Air Flow Is 95-115 Cfm, Noise 44-49 Db(A), Fan Speed 2700-3100 RPM

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items