CSG14PR-LX10-24VDC - GARRETTCOM - | Anixter
CSG14PR-LX10-24VDC | GARRETTCOM

GARRETTCOM | CSG14PR-LX10-24VDC | Premium-rated Gb Ethernet Converter Switch with one Gb fiber port and two triple-speed 10/100/1000 RJ45 switch ports with auto-cross and auto-negotiation.

  • Manufacturer # CSG14PR-LX10-24VDC
  • Anixter #476870
Type: MEDIA CONVERTER
Description

Premium-rated Gb Ethernet Converter Switch with one Gb fiber port and two triple-speed 10/100/1000 RJ45 switch ports with auto-cross and auto-negotiation. Includes 1000Mb LX10 single-mode port with LC-type connector, 1310nm wavelength, 10km nominal dis tance, 22km per Power Budget. Two sets of LEDs for viewing from any direction. Compact package, rated for temperature un-controlled environments such as outdoors. Includes 24 V DC (range 18V to 36V) DC terminal block. No external AC power supply, but D C jack for alternate use of external AC to 12 V DC power supply is present. Metal panel mounting brackets included. Includes the Model DIN-RAIL MC2 bracket which is optional on other models. The Magnum CSG14 family of Gb Converter Switches with a Gb Fi ber port built-in covers the full range of Gb fiber port choices.

Features
  • Combines 100 Mb fiber Media Converter and 10/100 Ethernet switch into oneunit
  • Provides one 100 Mb fiber port and two (2) 10/100 copper switch ports
  • Three new models for three application environments:
  • - Office and wiring closet,
  • - HardeneFactory Floor, and
  • - Premium-rated for Outdoors
  • Two RJ45 ports support auto-negotiation to enable attaching any 10 Mb or 100 Mb device to them
  • All Fiber port types supported: multimode and single-mode, standard size (ST, SC, FC) and Small-Form-or (MTRJ, LC)
  • AC power for all models, including premium-rated for outdoors
  • Factory-floor and Outdoor models also have integral DC power terminal blocks for 12V, 24V, or -48 V DC
  • DIN-Rail mounting for factory floor applications
  • Rack mount optee MC14-TRAY
  • Conformal coating (optional)
  • Same mounting options, hardened packaging, and power input types as the Magnum 14-series Media Converters
  • For Gb model, see Magnum CSG14 Converter Switch
  • For a Gb model with 2 Gb or 100Mb fiber ports,agnum CSG14U Converter Switch
  • For 10 Mb model, see Magnum CSN14 Converter Switch
Specifications
  • Magnum Converter Switch, multiple fiber port options, and two 10/100 RJ45 switch ports with auto-cross and auto-negotiating support
  • Two sets of LEDs for viewing from any direction
  • Compact package
  • Select power supply with base choice
  • Metal panel mounting brackets included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items