Select Country and Language Europe, Middle East & Africa / English
Change Country
CSH-05U-F | CORNING

CORNING | CSH-05U-F | Closet Splice Housing (CSH), 5 rack units, holds (14) 0.4-in splice trays

  • Manufacturer # CSH-05U-F
  • Anixter #266671
Type: CLOSURES
Description

Corning Cable Systems Closet Splice Housing (CSH) provides storage and protection of fiber splices in individually accessible trays. The housings are used in equipment racks or equipment cabinets, 19-in (48 cm) or 23-in (58 cm), and in the transition splice between outdoor-rated and riser/plenum-rated cable at a building entrance. Pigtail splicing is accomplished when the CSH is used in conjunction with a rackmount housing. The CSH is available in 3-rack-space tall and 5-rack-space models. A sliding shelf provides access to splice trays and routing guides. The housing has top and bottom rear removable access panels for vertical pigtail entry from the CLSSC-03U or CLSSC-04U housings and lockable front and rear doors (with the optional lock kits).

Features
  • Universal cable clamp; Cable strain-relief
  • Open-side design; Easy fiber egress
  • Projection- or flush- mountable; Various installation options
  • Multiple grommeted cable entry ports; Installation options and protection
Applications

Enterprise Networks

Specifications
  • Mounting Type: Rack 19-in, Rack 23-in
  • Product Type (FOH): Rack-Mountable Hardware
  • Height Unit: 5U
  • Housing Color: Black
  • Housing Type: CSH
  • Locking Availability: Front or rear
  • Splice Tray Options: Up to (14) category 4R, 4S or 4A
  • Dimensions (HxWxD) (Metric-cm): 22.2x43.2x30.5 cm
  • Dimensions (HxWxD) (US): 8.75x17x12 in
Tech. Info & Standards

Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items