CSN-7-2266A | CANOVATE

CANOVATE | CSN-7-2266A | Inorax-ST 22U 600mm x 600mm 19" Network Rack, Light Grey

  • Manufacturer # CSN-7-2266A
  • Anixter #607301
Color: GREY
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Overall Depth: 600MM
Overall Width: 600MM
Rack Units: 22U
Type: FREE-STANDING
Description

Steel Frame Rack,22U, tempered glass front door,rear metal panel, Two (2) side panels, 2 pairs of mounting rails, top and bottom panel, Black RAL 9005, (600mm) Wx (600mm) Dx (1144mm) H (max overall), static weight carrying capacity is up to 1500 kg.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items