CSN-9-4288F - CANOVATE - 19" Silver Series | Anixter
CSN-9-4288F | CANOVATE

CANOVATE | CSN-9-4288F | 19" Silver Series Floor-Standing Rack and Cabinet, 42U 800X800mm, Black

  • Manufacturer # CSN-9-4288F
  • Anixter #568112
Color: BLACK
Mounting Width: 19"
Nema Rating: NO
Overall Depth: 800MM
Overall Width: 800MM
Rack Units: 42U
Seismic Rating: NO
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items