Select Country and Language Europe, Middle East & Africa / English
Change Country
CSRCE | PANDUIT

PANDUIT | CSRCE | Server Cabinet Extended Cage Nut Rails, For Front Rails

  • Manufacturer # CSRCE
  • Anixter #366603
Color: BLACK
Type: MOUNTING RAILS/HARDWARE
Description

Extended front server cabinet cage nut equipment mounting rails, sold in pairs.

Features
  • Net-Access(TM) Switch Cabinet Accessories
Specifications
  • Extended Front Server Cabinet Cage Nut Equipment Mounting Rail
  • Material: Steel
  • Color: Black
  • Dimension: 2032 mm Height x 71 mm Width x 79 mm Depth
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items