CSS-7-3662A - CANOVATE - Inorax-ST 36U 600mm | Anixter
CSS-7-3662A | CANOVATE

CANOVATE | CSS-7-3662A | Inorax-ST 36U 600mm x 1200mm 19" Server Rack, Light Grey

  • Manufacturer # CSS-7-3662A
  • Anixter #607349
Color: GREY
Model: SERVER
Mounting Width: 19"
Multi-compartment: NO
Overall Depth: 1200MM
Overall Width: 600MM
Rack Units: 36U
Type: FREE-STANDING
Description

Steel Frame Rack 36U, 67% perforated front door, 67% perforated rear door, Two (2) side panels, 2 pairs of mounting rails, top and bottom panel, Black RAL 9005, (600mm) Wx (1200mm) Dx (1766mm) H (max overall), static weight carrying capacity is up to 1500

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items