Select Country and Language Europe, Middle East & Africa / English
Change Country
CSS-9-3980A | CANOVATE

CANOVATE | CSS-9-3980A | Inorax-ST 39U 800mm x 1000mm 19" Server Rack, Black

  • Manufacturer # CSS-9-3980A
  • Anixter #607363
Color: BLACK
Model: SERVER
Mounting Width: 19"
Multi-compartment: NO
Overall Depth: 1000MM
Overall Width: 800MM
Rack Units: 39U
Type: FREE-STANDING
Description

Steel Frame Rack 39U, 67% perforated front door, 67% perforated rear door, Two (2) side panels, 2 pairs of mounting rails, top and bottom panel, Black RAL 9005, (600mm) Wx (1000mm) Dx (1900mm) H (max overall), static weight carrying capacity is up to 1500

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items