Select Country and Language Europe, Middle East & Africa / English
Change Country
CT/150 | PATCHSEE

PATCHSEE | CT/150 | STRIP TIE 180 INCH 50 LBS, CAN BE CUT TO DESIRED LENGTHS, 0.75 INCH WIDE BLACK 15 FEET PER REEL

  • Manufacturer # CT/150
  • Anixter #314676
Breaking Strength (lb.): 50
Bundle Dia. (in.): 0.25
Cable Tie Diameter: 180"
Length (in.): 180
Max. Bundle Dia. (in.): 180*
Std. Pkg.: 1
Type: CABLES TIES AND ACCESSORIES
_Color: Black
Description

TAK-TY HOOK & LOOP CABLE TIE, 15' ROLL, .75" WIDTH, STANDARD, BLACK CAN BE CUT TO DESIRED LENGTH, ELIMINATING WASTE, RELEASABLE AND REUSABLE HUNDREDS OF TIMES.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items