Select Country and Language Europe, Middle East & Africa / English
Change Country
CT-1700 | PANDUIT

PANDUIT | CT-1700 | Crimp Tool, controlled cycle, crimps Panduit non-insulated tubular terminals, lugs, splices and taps

  • Manufacturer # CT-1700
  • Anixter #208989
Conductor Size AWG/kcmil: 8-1 AWG
Copper Type: CRIMP
Type: COPPER
Description

Crimps Panduit #8 - 2 AWG non-insulated tubular terminals (S series), #8 - 1 AWG copper code conductor lugs and splices, #8 - 2 AWG copper flex conductor lugs, #6 - 4 AWG dual rated aluminum lugs and splices and CTAPF10-16 to CTAPF3-12 copper taps. Inc ludes 5-position, color coded rotating die.

Features
  • Contour Crimp(TM) crimping tools ergonomically designed to dramatically reduce stress in hand and wrist
  • Controlled cycle crimp mechanism assures a full crimp cycle for reliable terminations
  • Compact and lightweight, yet durable and reliable
  • Contoured handles and finger grips
  • "Two-Handed" handle design comfortably facilitates two-handed crimping
  • Cushioned non-slip grip material
  • Built-In ratchet device is releasable for added safety
  • Emergency mid-cycle release
  • Specifically designed for the installation of copper and aluminum compression connectors and copper tubular terminals
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items