CTCC3X8 | PANDUIT

PANDUIT | CTCC3X8 | Cabinet Top cover and Cable Protection Bezel for 3" x 8" Opening

  • Manufacturer # CTCC3X8
  • Anixter #418574
Color: BLACK
Panel Location: TOP
Type: PANELS
Description

Used to seal off 3" x 8" cabinet top openings after knock-outs are removed. Can also be used to add the CTG3X8 or CTIDT15 to openings where knock-out has been removed. For use with both Net-SERV(TM) and Net-Access(TM) Cabinets.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items