CTGN3X5 - PANDUIT - Cool Boot Cabinet Top | Anixter
CTGN3X5 | PANDUIT

PANDUIT | CTGN3X5 | Cool Boot Cabinet Top Air Sealing Fitting for 3.5" x 5" Net-Access Cabinet Opening, Black

  • Manufacturer # CTGN3X5
  • Anixter #497472
Airflow/Thermal Mgt Type: VED/CHIMNEYS
Color: BLACK
Type: AIRFLOW/THERMAL MANAGEMENT
Description

Cool Boot Cabinet Top Air Sealing Fitting for 3.5" x 5" Net-Access Cabinet Opening

Features
  • Airtight fabric and Ultra-Cinch tie close top of fabric, minimizing hot air bypass around cables to improve cooling of network equipment and reduce energy costs
  • Used to seal off 3 Inch x 5 Inch cabinet top openings when cables are routed through the top of a cabinet
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items