CU-8 | TALKAPHONE

TALKAPHONE | CU-8 | Area of Rescue Command Unit with 8 station capacity

  • Manufacturer # CU-8
  • Anixter #230942
Description

Area of Rescue Command Unit with 8 station capacity

Must be a reseller to purchase this product

The part has been discontinued by the supplier.

Features
  • Accommodates up to 8 ADA compliant Area of Rescue Stations
  • Stations are powered by Command Unit
  • LEDs on Command Unit indicate calling Station and line status
  • On-site calling requires no outside phone lines
  • Off-site calling requires only one phone line for up to 8 Stations:
  • line seizure eliminates need for dedicated phone line
  • Blinking LEDs indicate Stations that are waiting to be answered. When first call is completed, 2nd call is automatically placed, phone rings and strobe/siren is activated
  • Siren is activated when Emergency call is first detected, shuts off when call has been answered
  • Strobe is activated when Emergency call is first detected and remains active for duration of call
  • Built-in UPS provides 4 hour power back-up in case of power failure
  • Includes built-in phone
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items