Select Country and Language Europe, Middle East & Africa / English
Change Country
CU6HS50GRP | GENERAL CABLE

GENERAL CABLE | CU6HS50GRP | CBL ASSY MOD 24-4PR STRANDED CAT6 UTP T568A/B 5MT LSZH JETLAN GREY

  • Manufacturer # CU6HS50GRP
  • Anixter #MM05M-GENC6-Z1
Category: CATEGORY 6
Color: GREY
Connector Type: RJ45 TO RJ45
Family: CLARITY 6
Lengths: 5 M : 16.4 FT.
Market Name: NETCLEAR
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: MC6 MODULAR CORDS
Type: PATCH CORDS
Description

UTP patchcord 5 m - LSZH

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items