CUFB48BL | PANDUIT

PANDUIT | CUFB48BL | 48 Port UnderFloor Consolidation Box

  • Manufacturer # CUFB48BL
  • Anixter #264126
Category: MIXED
Color: BLACK
Number of Ports: 48
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Features
  • Suitable for wall mount and underfloor applications
  • UL 2043 approved for use in air-handling spaces for copper applications
  • Accept Mini-Com(TM) Modules for STP and UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes
  • Supplied with cable management accessories
  • Optional fiber conversion kit available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items