CV280-P - VIDEOLARM - LOWERING ARM MOUNT, | Anixter
CV280-P | VIDEOLARM

VIDEOLARM | CV280-P | LOWERING ARM MOUNT, LOWERS CAMERA UP TO 75FT, ELEC WENCH,220VAC INPUT

  • Manufacturer # CV280-P
  • Anixter #508009
Environment Type: OUTDOOR
Mounting Type: WALL
Special Property: EXTREME ENVIRONMENT
Type: CAMERA MOUNT
Voltage/Current Type: 220 VAC
Description

The patented CamEvator(TM) is the only electrically powered camera lowering device on the market. Until now, customers had no way to easily service high-altitude cameras at ground level. There are many reasons to quickly lower a surveillance camera including: sensitive electronics that are prone to failure, optics obscured by unclean domes, common data and power loss, and camera upgrades. Until now, the process required to treat these issues was costly, dangerous, and often less frequent than recommended. The new CamEvator(TM) eliminates the hassle associated with camera preventative maintenance and repair through a single key switch at ground level, from which a camera up to 80' in the air can be lowered and serviced within minutes. No bucket trucks, lifts, spotters, crash trucks, or special crews required. The CamEvator(TM) is the simple solution for camera maintenance.

The camera industry is changing at a pace consistent with the growth of sensitive, high definition, video cameras. The CamEvator(TM) fits this growing demand with a product that allows system owners to protect their camera investment, and assure the appropriate level of service is provided at a fraction of the cost associated with other, less advanced camera lowering systems.

Features
  • Solid one-piece cast aluminum construction prevents corrosion and water ingress
  • Safety first - though more than enough power is available to lift the camera, advanced sensor technology alerts the system when it is over weighted, or a cable has snagged, which results in a system stop to prevent damage to the camera and protect personnel standing below during operation
  • Easy to mount to a pole or wall with metal straps or wall mount (included)
  • Tested to withstand 150mph wind load
  • Uses gold connector pins to reduce corrosion and ensure proper seating of the unit during docking procedure
  • Ideal for Traffic, Transportation, School, Bridges, Corporate High Rises, and other high-altitude surveillance needs
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items