Select Country and Language Europe, Middle East & Africa / English
Change Country
CVED32 | PANDUIT

PANDUIT | CVED32 | Net Access Cabinet Vertical Exhaust Duct 32"

  • Manufacturer # CVED32
  • Anixter #415345
Airflow/Thermal Mgt Type: AIR DIRECTORS
Color: BLACK
Type: AIRFLOW/THERMAL MANAGEMENT
Description

Vertical exhaust cabinet extension and solid rear split doors. Leveling legs and gasket kit included.

Features
  • For use with Panduit(TM) Net-Access(TM) Server Cabinet (CS Series)
  • Engineered design minimizes required plenum area behind cabinet
  • Cabinet extension adds 6.5" (165mm) to depth of cabinet
  • Passive cooling system
  • Directly vents the exhaust from servers into return plenum of data center
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items