Select Country and Language Europe, Middle East & Africa / English
Change Country
CVED32VES | PANDUIT

PANDUIT | CVED32VES | Net-Access Variable Duct Extension will infinitely adjust from 20.0" to 34.0"

  • Manufacturer # CVED32VES
  • Anixter #418041
Airflow/Thermal Mgt Type: AIR DIRECTORS
Color: BLACK
Type: AIRFLOW/THERMAL MANAGEMENT
Features
  • Support 30+ KW heat loads
  • Passive duct solutions do not require additional energy consumption
  • Designed using CFD (Computational Fluid Dynamics) validating thermal performance
  • Directly vents hot air exhaust to data center air return plenum
  • Foam seal minimizes leakage against air return plenum interface
  • Black powder coat finish
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items